Motion
DW49702

DEWALT
DW49702

DW49702
MI ITEM #04552170
MFR #DW49702
List Price$9.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW49702

DW49702
MI ITEM #04552170
MFR #DW49702

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.13/each for your price

Overview

Mfr description
DW49702 4 X 15 ROW SHOE HANDLE STAINLESS
  • Highly specified wire grades are constructed with internal holding plate to ensure consistency and safety
  • Constructed for even balance which provides smooth performance
  • Wire is 100% inspected to meet demanding quality specifications

Specifications

  • Brush Shape
    Block with Handle
  • Handle Shape
    Bent
  • Bristle Material
    Stainless Steel
  • Bristle Diameter
    0.012 in
  • Number Of Rows
    4
  • Number Of Columns
    15
  • UPC_NO
    885911225373
  • Product Type
    Handle-Style Wire Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text