Motion
DW49703

DEWALT
DW49703

Handle-Style Wire Scratch Brush, Bristle Material: Steel, Brush Shape: Block with Handle, Handle Shape: Bent
MI ITEM #04552171
MFR #DW49703
Your Price$6.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW49703

Handle-Style Wire Scratch Brush, Bristle Material: Steel, Brush Shape: Block with Handle, Handle Shape: Bent
MI ITEM #04552171
MFR #DW49703

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$6.50/each(List $7.48)

Overview

Mfr description
DW49703 3 X 19 ROW CURVED HANDLE CARBON
  • Highly specified wire grades are constructed with internal holding plate to ensure consistency and safety
  • Constructed for even balance which provides smooth performance
  • Wire is 100% inspected to meet demanding quality specifications

Specifications

  • Brush Shape
    Block with Handle
  • Handle Shape
    Bent
  • Bristle Material
    Steel
  • Bristle Diameter
    0.014 in
  • Number Of Rows
    3
  • Number Of Columns
    19
  • Product Type
    Handle-Style Wire Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text