Motion
DW49706

DEWALT
DW49706

DW49706
MI ITEM #04552174
MFR #DW49706
List Price$4.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW49706

DW49706
MI ITEM #04552174
MFR #DW49706

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.19/each for your price

Overview

Mfr description
DW49706 3 X 14 ROW ANGLE HANDLE STAINLES
  • Highly specified wire grades are constructed with internal holding plate to ensure consistency and safety
  • Constructed for even balance which provides smooth performance
  • Wire is 100% inspected to meet demanding quality specifications

Specifications

  • Brush Shape
    Block with Handle
  • Handle Shape
    Bent
  • Bristle Material
    Stainless Steel
  • Bristle Diameter
    0.012 in
  • Number Of Rows
    3
  • Number Of Columns
    14
  • UPC_NO
    885911225410
  • Product Type
    Handle-Style Wire Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text