Motion
DW49707

DEWALT
DW49707

DW49707
MI ITEM #04552175
MFR #DW49707
Price$3.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW49707

DW49707
MI ITEM #04552175
MFR #DW49707

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3.54/each

Specifications

Dimensions

  • Bristle Diameter
    0.006 in

Details

  • Bristle Material
    Brass
  • Brush Shape
    Block with Handle
  • Handle Material
    Plastic
  • Number Of Columns
    7
  • Number Of Rows
    3
  • Product Type
    Handle-Style Wire Brushes
  • UPC_NO
    885911225427

Overview

Mfr description
DW49707 3 X 7 ROW SMALL BRASS WIRE CLEAN
  • Highly specified wire grades are constructed with internal holding plate to ensure consistency and safety
  • Constructed for even balance which provides smooth performance
  • Wire is 100% inspected to meet demanding quality specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought