Motion
DW5503

DEWALT
DW5503

Rock Carbide Hammer Drill Bit - 3/16 in
Mi Item #04552180
MFR #DW5503
Price$11.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW5503

Rock Carbide Hammer Drill Bit - 3/16 in
Mi Item #04552180
MFR #DW5503

Mfr description
DW5503 3/16 X 4" X 6-1/2 SOLID ROCK CARB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.87/each

Specifications

Dimensions

  • Drill Bit Size  
    3/16 in
  • Overall Length  
    6-1/2 in

Details

  • UPC_NO
    885911093880
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)