Overview
Mfr description
DW5504 3/16 X 6" X 8-1/2 SOLID ROCK CARB
- DEWALT carbide tip design maximizes carbide surface contact for longer bit life
- Elongated Four Flute Helix for Faster Material Removal
- Increased Steel Prevents Breakage
Specifications
- Drill Bit Size
- MaterialSDS
- Overall Length
- UPC_NO885911093804
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data