1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DEWALT
DW5506B25
Rotary Hammer Drill Bit - 3/16 in, SDS, 10 in Drilling Depth
Mi Item #
04552187
MFR #
DW5506B25
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Cutting Tools
Holemaking
Drilling and Drill Bits
Masonry Drill Bits
DEWALT DW5506B25
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DEWALT
DW5506B25
Rotary Hammer Drill Bit - 3/16 in, SDS, 10 in Drilling Depth
Mi Item #
04552187
MFR #
DW5506B25
Mfr description
DW5506B25 3/16 X 10" X 12" SOLID ROCK CA
High Impact Tip for Maximum Durability and Long Life
Open Head Desgin for Faster Material Removal
Enlongated 4 Flute Design for Faster Drilling
See more details
Compare
Save to List
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Drill Bit
Size
3/16 in
Drilling
Depth
10 in
Overall
Length
12 in
Details
Material
SDS
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items