Motion
DW5512

DEWALT
DW5512

Rotary Hammer Drill Bit - 7/32 in, Carbide-Tipped, 4 Flute, 8 in Drilling Depth
MI ITEM #04552191
MFR #DW5512
List Price$19.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW5512

Rotary Hammer Drill Bit - 7/32 in, Carbide-Tipped, 4 Flute, 8 in Drilling Depth
MI ITEM #04552191
MFR #DW5512

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19.67/each for your price

Overview

Mfr description
DW5512 7/32" X 8" X 10" SOLID ROCK CARBI

Specifications

  • Drill Bit Size
  • Drilling Depth
  • Material
    Carbide-Tipped
  • Shank Type
    SDS Plus
  • Overall Length
  • Number Of Flutes
  • Rebar Cutter
    No
  • Screw Anchor Bit
    No
  • Finish Coating
    Uncoated
  • Series
    01667
  • Cutting Direction
    Right Hand Cut
  • Flute Length
    8 in
  • UPC_NO
    885911093903

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text