Motion
DW5517

DEWALT
DW5517

Rotary Hammer Drill Bit - 1/4 in, Carbide-Tipped, 4 Flute, 4 in Drilling Depth
Mi Item #04552194
MFR #DW5517
Price$15.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW5517

Rotary Hammer Drill Bit - 1/4 in, Carbide-Tipped, 4 Flute, 4 in Drilling Depth
Mi Item #04552194
MFR #DW5517

Mfr description
DW5517 1/4 X 4" X 6" SOLID ROCK CARBIDE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.17/each

Specifications

Dimensions

  • Drill Bit Size  
    1/4 in
  • Drilling Depth  
    4 in
  • Flute Length
    4 in
  • Overall Length  
    6 in

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Material
    Carbide-Tipped
  • Number Of Flutes  
    4
  • Rebar Cutter
    No
  • Screw Anchor Bit
    No
  • Series
    01670
  • Shank Type
    SDS Plus
  • UPC_NO
    885911093934
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)