Motion
DW5518

DEWALT
DW5518

Rotary Hammer Drill Bit - 1/4 in, Carbide-Tipped, 4 Flute, 6 in Drilling Depth
MI ITEM #04552196
MFR #DW5518
List Price$17.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW5518

Rotary Hammer Drill Bit - 1/4 in, Carbide-Tipped, 4 Flute, 6 in Drilling Depth
MI ITEM #04552196
MFR #DW5518

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$17.43/each for your price

Overview

Mfr description
DW5518 1/4 X 6" X 8-1/2 SOLID ROCK CARBI

Specifications

  • Drill Bit Size
  • Drilling Depth
  • Material
    Carbide-Tipped
  • Shank Type
    SDS Plus
  • Overall Length
  • Number Of Flutes
  • Rebar Cutter
    No
  • Screw Anchor Bit
    No
  • Finish Coating
    Uncoated
  • Series
    01672
  • Cutting Direction
    Right Hand Cut
  • Flute Length
    6 in
  • UPC_NO
    885911093958

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text