Motion
DW5518B25

DEWALT
DW5518B25

Rotary Hammer Drill Bit - 1/4 in, Carbide, 4 Flute, 6 in Drilling Depth, SDS Plus Shank
MI ITEM #04552197
MFR #DW5518B25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW5518B25

Rotary Hammer Drill Bit - 1/4 in, Carbide, 4 Flute, 6 in Drilling Depth, SDS Plus Shank
MI ITEM #04552197
MFR #DW5518B25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drill Bit Size  
    1/4 in
  • Drilling Depth  
    6 in
  • Overall Length  
    8-1/2 in

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Material
    Carbide
  • Number Of Flutes  
    4
  • Shank Type
    SDS Plus
  • UPC_NO
    885911093965

Overview

Mfr description
DW5518B25 1/4 X 6" X 8-1/2 SOLID ROCK CA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought