Motion
DW55200

DEWALT
DW55200

Rotary Hammer Drill Bit - 1/4 in, Carbide-Tipped, 4 Flute, 10 in Drilling Depth
MI ITEM #04552198
MFR #DW55200
List Price$38.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW55200

Rotary Hammer Drill Bit - 1/4 in, Carbide-Tipped, 4 Flute, 10 in Drilling Depth
MI ITEM #04552198
MFR #DW55200

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$38.87/each for your price

Overview

Mfr description
DW55200 1/4 X 10" X 12" SOLID ROCK CARBI

Specifications

  • Drill Bit Size
  • Drilling Depth
  • Material
    Carbide-Tipped
  • Shank Type
    SDS Plus
  • Overall Length
  • Number Of Flutes
  • Rebar Cutter
    No
  • Screw Anchor Bit
    No
  • Finish Coating
    Uncoated
  • Series
    01674
  • Cutting Direction
    Right Hand Cut
  • Flute Length
    10 in
  • UPC_NO
    885911105637

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text