Overview
Mfr description
DW5524B25 5/16 X 4" X 6-1/2 SOLID ROCK C
- High Impact Tip for Maximum Durability and Long Life
- Open Head Desgin for Faster Material Removal
- Enlongated 4 Flute Design for Faster Drilling
Specifications
- Drill Bit Size
- Drilling Depth
- MaterialSDS
- Overall Length
- UPC_NO885911093996
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data