1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DEWALT
DW5526
Rotary Hammer Drill Bit - 5/16 in, SDS, 10 in Drilling Depth
Mi Item #
04552202
MFR #
DW5526
Price
$23.78
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Holemaking
Drilling and Drill Bits
Masonry Drill Bits
DEWALT DW5526
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DEWALT
DW5526
Rotary Hammer Drill Bit - 5/16 in, SDS, 10 in Drilling Depth
Mi Item #
04552202
MFR #
DW5526
Mfr description
DW5526 5/16 X 10" X 12" SOLID ROCK CARBI
High Impact Tip for Maximum Durability and Long Life
Open Head Desgin for Faster Material Removal
Enlongated 4 Flute Design for Faster Drilling
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$23
.78
/each
Add to Cart
Specifications
Dimensions
Drill Bit
Size
5/16 in
Drilling
Depth
10 in
Overall
Length
12 in
Details
Material
SDS
Shank Type
SDS Plus
UPC_NO
885911094009
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items