Motion
DW5527

DEWALT
DW5527

Rotary Hammer Drill Bit - 3/8 in, Carbon Steel, 4 Flute, 4 in Drilling Depth
Mi Item #04552203
MFR #DW5527
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW5527

Rotary Hammer Drill Bit - 3/8 in, Carbon Steel, 4 Flute, 4 in Drilling Depth
Mi Item #04552203
MFR #DW5527

Mfr description
DW5527 3/8 X 4" X 6-1/2 SOLID ROCK CARBI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drill Bit Size  
    3/8 in
  • Drilling Depth  
    4 in
  • Flute Length
    4 in
  • Overall Length  
    6-1/2 in

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Material
    Carbon Steel
  • Number Of Flutes  
    4
  • Rebar Cutter
    No
  • Screw Anchor Bit
    No
  • Series
    01679
  • Shank Type
    SDS Plus
  • UPC_NO
    885911094016
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)