1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DEWALT
DW5527B25
Rotary Hammer Drill Bit - 3/8 in, Carbide, 4 Flute, 4 in Drilling Depth, SDS Plus Shank
MI ITEM #
04552204
MFR #
DW5527B25
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Cutting Tools
Holemaking
Drilling and Drill Bits
Masonry Drill Bits
DEWALT DW5527B25
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DEWALT
DW5527B25
Rotary Hammer Drill Bit - 3/8 in, Carbide, 4 Flute, 4 in Drilling Depth, SDS Plus Shank
MI ITEM #
04552204
MFR #
DW5527B25
Mfr description
DW5527B25 3/8 X 4" X 6-1/2 SOLID ROCK CA
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Drill Bit
Size
3/8 in
Drilling
Depth
4 in
Overall
Length
6-1/2 in
Details
Cutting Direction
Right Hand Cut
Finish Coating
Uncoated
Material
Carbide
Number Of
Flutes
4
Shank Type
SDS Plus
UPC_NO
885911094023
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items