Motion
DW5529

DEWALT
DW5529

Rotary Hammer Drill Bit - 3/8 in, Carbide, 4 Flute, 8 in Drilling Depth, SDS Plus Shank
Mi Item #04552205
MFR #DW5529
Price$23.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW5529

Rotary Hammer Drill Bit - 3/8 in, Carbide, 4 Flute, 8 in Drilling Depth, SDS Plus Shank
Mi Item #04552205
MFR #DW5529

Mfr description
DW5529 3/8 X 8" X 10" SOLID ROCK CARBIDE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.86/each

Specifications

Dimensions

  • Drill Bit Size  
    3/8 in
  • Drilling Depth  
    8 in
  • Overall Length  
    10 in

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Material
    Carbide
  • Number Of Flutes  
    4
  • Shank Type
    SDS Plus
  • UPC_NO
    885911094030
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)