Motion
DW5537

DEWALT
DW5537

Rotary Hammer Drill Bit - 1/2 in, Carbide-Tipped, 4 Flute, 4 in Drilling Depth
MI ITEM #04552209
MFR #DW5537
Your Price$14.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW5537

Rotary Hammer Drill Bit - 1/2 in, Carbide-Tipped, 4 Flute, 4 in Drilling Depth
MI ITEM #04552209
MFR #DW5537

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$14.96/each(List $17.20)

Overview

Mfr description
DW5537 1/2 X 4" X 6" SOLID ROCK CARBIDE

Specifications

  • Drill Bit Size
  • Drilling Depth
  • Material
    Carbide-Tipped
  • Shank Type
    SDS Plus
  • Overall Length
  • Number Of Flutes
  • Rebar Cutter
    No
  • Screw Anchor Bit
    No
  • Finish Coating
    Uncoated
  • Series
    01685
  • Cutting Direction
    Right Hand Cut
  • Flute Length
    4 in
  • UPC_NO
    885911094061

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text