Motion
DW5537B25

DEWALT
DW5537B25

Hammer Drill Bit - 1/2 in, Carbide, 4 Flute, 4 in Drilling Depth, SDS Plus Shank
MI ITEM #04552210
MFR #DW5537B25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW5537B25

Hammer Drill Bit - 1/2 in, Carbide, 4 Flute, 4 in Drilling Depth, SDS Plus Shank
MI ITEM #04552210
MFR #DW5537B25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DW5537B25 1/2 X 4" X 6" SOLID ROCK CARBI

Specifications

  • Drill Bit Size
  • Drilling Depth
  • Material
    Carbide
  • Shank Type
    SDS Plus
  • Overall Length
  • Number Of Flutes
  • Finish Coating
    Uncoated
  • Cutting Direction
    Right Hand Cut
  • UPC_NO
    885911094078

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought