Motion
DW5538

DEWALT
DW5538

Rock Carbide Hammer Drill Bit - 1/2 in, Carbide Tipped, SDS Plus Shank
Mi Item #04552211
MFR #DW5538
Price$28.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW5538

Rock Carbide Hammer Drill Bit - 1/2 in, Carbide Tipped, SDS Plus Shank
Mi Item #04552211
MFR #DW5538

Mfr description
DW5538 1/2 X 8" X 10-1/2 SOLID ROCK CARB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.04/each

Specifications

Dimensions

  • Drill Bit Size  
    1/2 in
  • Overall Length  
    10-1/2 in

Details

  • Material
    Carbide Tipped
  • Shank Type
    SDS Plus
  • UPC_NO
    885911094085
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)