Motion
DW5539

DEWALT
DW5539

Hammer Drill Bit - 1/2 in, Carbide, 4 Flute, 10 in Drilling Depth, SDS Plus Shank
MI ITEM #04552212
MFR #DW5539
List Price$41.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW5539

Hammer Drill Bit - 1/2 in, Carbide, 4 Flute, 10 in Drilling Depth, SDS Plus Shank
MI ITEM #04552212
MFR #DW5539

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$41.61/each for your price

Overview

Mfr description
DW5539 1/2 X 10" X 12" SOLID ROCK CARBID

Specifications

  • Drill Bit Size
  • Drilling Depth
  • Material
    Carbide
  • Shank Type
    SDS Plus
  • Overall Length
  • Number Of Flutes
  • Finish Coating
    Uncoated
  • Screw Anchor Bit
    No
  • Series
    01688
  • Cutting Direction
    Right Hand Cut
  • UPC_NO
    885911094092

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought