Overview
Mfr description
DW5540 1/2 X 16" X 18" SOLID ROCK CARBID
- High Impact Tip for Maximum Durability and Long Life
- Open Head Desgin for Faster Material Removal
- Enlongated 4 Flute Design for Faster Drilling
Specifications
- Drill Bit Size
- Drilling Depth
- MaterialSDS
- Shank TypeSDS Plus
- Overall Length
- UPC_NO885911094108
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data