Motion
DW8062S

DEWALT
DW8062S

Cut-Off Wheel - 4-1/2 in Wheel Dia., 0.045 in Wheel Thickness, 7/8 in Center Hole Diameter, 24400 rpm
MI ITEM #04552217
MFR #DW8062S
Price$3.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW8062S

Cut-Off Wheel - 4-1/2 in Wheel Dia., 0.045 in Wheel Thickness, 7/8 in Center Hole Diameter, 24400 rpm
MI ITEM #04552217
MFR #DW8062S

Mfr description
DW8062S 4-1/2 X.045 X 7/8 CFREE TH" CUTO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.26/each

Specifications

Dimensions

  • Center Hole Diameter  
    7/8 in
  • Weight
    0.08 lbs
  • Wheel Diameter  
    4-1/2 in
  • Wheel Thickness  
    0.045 in

Details

  • Bond Type
    Metal
  • Max Rpm
    24400 rpm
  • UPC_NO
    885911223560

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)