Motion
DW8381

DEWALT
DW8381

Coated Flap Disc - 7/8 in Non-Threaded Arbor, Type 29, 6 in Disc Diameter, 60 Grit, 10100 RPM, Package Qty: 10
MI ITEM #04552282
MFR #DW8381
Price$21.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW8381

Coated Flap Disc - 7/8 in Non-Threaded Arbor, Type 29, 6 in Disc Diameter, 60 Grit, 10100 RPM, Package Qty: 10
MI ITEM #04552282
MFR #DW8381

Mfr description
DW8381 6" X 7/8 Z60 T29 HP FLAP DISC
  • Zirconia grit enables 3X faster material removal than fiber resin metal sanding discs
  • Premium abrasive cloth provides up to 15 X longer life than fiber resin metal sanding discs
  • Type 29 fiberglass backing provides grinding angle of 20-25 degrees
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.48/each

Specifications

Dimensions

  • Arbor Size
    7/8 in
  • Disc Diameter  
    6 in
  • Weight
    0.26 lbs

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Coated
  • Arbor Type
    Non-Threaded
  • Backing Material
    Cloth
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • Flap Disc Type
    Type 29
  • Grit Number
    60
  • Manufacturer Package Quantity
    10
  • Max Rpm
    10100 rpm
  • Trimmable
    Not Trimmable
  • UPC_NO
    885911097574

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)