Motion
DW8381H

DEWALT
DW8381H

Coated Flap Disc - 5/8-11 in Threaded Arbor, Type 29, 6 in Disc Diameter, 60 Grit, 10100 RPM, Package Qty: 5
MI ITEM #04552283
MFR #DW8381H
List Price$17.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW8381H

Coated Flap Disc - 5/8-11 in Threaded Arbor, Type 29, 6 in Disc Diameter, 60 Grit, 10100 RPM, Package Qty: 5
MI ITEM #04552283
MFR #DW8381H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17.93/each for your price

Overview

Mfr description
DW8381H 6" X 5/8 -11 Z60 T29 HP FLAP DIS
  • Zirconia grit enables 3X faster material removal than fiber resin metal sanding discs
  • Premium abrasive cloth provides up to 15 X longer life than fiber resin metal sanding discs
  • Type 29 fiberglass backing provides grinding angle of 20-25 degrees

Specifications

  • Abrasive Type
    Coated
  • Flap Disc Type
    Type 29
  • Disc Diameter
  • Abrasive Material
    Zirconia Alumina
  • Grit Number
    60
  • Backing Material
    Cloth
  • Max Rpm
    10100 rpm
  • Trimmable
    Not Trimmable
  • UPC_NO
    885911097611
  • Arbor Size
    5/8-11
  • Arbor Type
    Threaded
  • Description Keyword
    5/8-11 in Threaded Arbor
  • Manufacturer Package Quantity
    5
  • Weight
    0.48 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text