Motion
DW8382H

DEWALT
DW8382H

Coated Flap Disc - Type 29, 6 in Disc Diameter, 0.6250 in Center Hole, 80 Grit, 10100 rpm
Mi Item #04552285
MFR #DW8382H
Price$17.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW8382H

Coated Flap Disc - Type 29, 6 in Disc Diameter, 0.6250 in Center Hole, 80 Grit, 10100 rpm
Mi Item #04552285
MFR #DW8382H

Mfr description
DW8382H 6" X 5/8 -11 Z80 T29 HP FLAP DIS
  • Zirconia grit enables 3X faster material removal than fiber resin metal sanding discs
  • Premium abrasive cloth provides up to 15 X longer life than fiber resin metal sanding discs
  • Type 29 fiberglass backing provides grinding angle of 20-25 degrees
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.68/each

Specifications

Dimensions

  • Arbor Size
    5/8-11
  • Center Hole Diameter  
    0.6250 in
  • Disc Diameter  
    6 in
  • Weight
    0.48 lbs

Details

  • Abrasive Material
    Zirconia
  • Abrasive Type
    Coated
  • Application
    Grinding
  • Arbor Type
    Threaded
  • Backing Material
    Cloth
  • Description Keyword
    5/8-11 in Threaded Arbor
  • Flap Disc Type
    Type 29
  • For Use With
    Metal
  • Form Material
    Abrasive Cloth
  • Grit Number
    80
  • Manufacturer Package Quantity
    5
  • Manufacturer Stock Number
    DW8382H
  • Max Rpm
    10100 rpm
  • Package Qty
    5
  • Package Type
    Set
  • Series
    HP
  • Substrate
    Fiberglass
  • Trimmable
    Not Trimmable
  • UPC_NO
    885911097628
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)