Motion
DW8424S

DEWALT
DW8424S

Depressed Center Wheel - Type 27, 4-1/2 in Wheel Dia., 0.045 in Thickness, 7/8 in Arbor, 13300 rpm
Mi Item #04552288
MFR #DW8424S
Price$4.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW8424S

Depressed Center Wheel - Type 27, 4-1/2 in Wheel Dia., 0.045 in Thickness, 7/8 in Arbor, 13300 rpm
Mi Item #04552288
MFR #DW8424S

Mfr description
DW8424S 4-1/2 X.045 X 7/8 CFREE TH" CUTO
  • Thin .045" wheel design for fast burr free cutting
  • Proprietary aluminum oxide grain combination for aggressive cutting action
  • Proprietary Material Mix ensures durable long life wheels
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.09/each

Specifications

Dimensions

  • Arbor Size
    7/8 in
  • Weight
    0.076 lbs
  • Wheel Diameter  
    4-1/2 in
  • Wheel Thickness  
    0.045 in

Details

  • Application
    High performance cutting in all types of ferrous metals and stainless steel.Fast burr free cutting.Cutting of stainless steel and other high strength alloys.Ideal for use in nuclear and food applications
  • Arbor Type
    Non-Threaded
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • Material
    Aluminum Oxide
  • Max Rpm
    13300 rpm
  • UPC_NO
    885911224000
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)