Motion
DW8426S

DEWALT
DW8426S

Depressed Center Wheel - Type 27, 6 in Wheel Dia., 0.045 in Thickness, 7/8 in Arbor Hole Size, 10100 rpm
Mi Item #04552291
MFR #DW8426S
Price$4.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW8426S

Depressed Center Wheel - Type 27, 6 in Wheel Dia., 0.045 in Thickness, 7/8 in Arbor Hole Size, 10100 rpm
Mi Item #04552291
MFR #DW8426S

Mfr description
DW8426S 6" X.045 X 7/8 CFREE TH" CUTOFF
  • Thin .045" wheel design for fast burr free cutting
  • Proprietary aluminum oxide grain combination for aggressive cutting action
  • Proprietary Material Mix ensures durable long life wheels
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.76/each

Specifications

Dimensions

  • Arbor Size
    7/8 in
  • Weight
    0.13 lbs
  • Wheel Diameter  
    6 in
  • Wheel Thickness  
    0.045 in

Details

  • Arbor Type
    Non-Threaded
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • Material
    Aluminum Oxide
  • Max Rpm
    10100 rpm
  • UPC_NO
    885911224024
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)