Motion
DW8452H

DEWALT
DW8452H

Depressed Center Wheel - Type 27, 4-1/2 in Wheel Dia., 1/8 in Thickness, 5/8-11 Arbor, 30 Grit, 13300 rpm
MI ITEM #04552293
MFR #DW8452H
Price$8.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW8452H

Depressed Center Wheel - Type 27, 4-1/2 in Wheel Dia., 1/8 in Thickness, 5/8-11 Arbor, 30 Grit, 13300 rpm
MI ITEM #04552293
MFR #DW8452H

Mfr description
DW8452H 4-1/2 X 1/8 X 5/8 -11 T27 STAINL
  • High performance aluminum oxide grain for long life and high material removal
  • High grain concentration for aggressive material removal in stainless steel
  • 3 full sheets of glass in every wheel for added durability and safety
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.67/each

Specifications

Dimensions

  • Arbor Size
    5/8-11
  • Weight
    0.35 lbs
  • Wheel Diameter  
    4-1/2 in
  • Wheel Thickness  
    1/8 in

Details

  • Additional Details
    Free of iron, sulfur and chlorine for contaminant free grinding and cutting
  • Application
    Grinding
  • Arbor Type
    Threaded
  • Description Keyword
    5/8-11 Threaded Arbor
  • For Use With
    Stainless Steel
  • Grit Number
    30
  • Includes
    (1) Wheel
  • Material
    Aluminum Oxide
  • Max Rpm
    13300 rpm
  • Package Quantity
    25
  • UPC_NO
    885911187800
  • Warranty
    30 days
  • Wheel Hardness
    S
  • Wheel Type
    Type 27

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)