Motion
DW8457H

DEWALT
DW8457H

6" x 1/8" x 5/8"-11 T27 stainless wheel
MI ITEM #04552297
MFR #DW8457H
Your Price$11.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW8457H

6" x 1/8" x 5/8"-11 T27 stainless wheel
MI ITEM #04552297
MFR #DW8457H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11.07/each(List $12.73)

Overview

Mfr description
DW8457H 6" X 1/8 X 5/8 -11 T27 STAINLESS
  • High performance aluminum oxide grain for long life and high material removal
  • High grain concentration for aggressive material removal in stainless steel
  • 3 full sheets of glass in every wheel for added durability and safety
  • Free of iron, sulfur and chlorine for contaminant free grinding and cutting

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Arbor Type
    Threaded
  • Arbor Size
    5/8-11
  • Material
    Aluminum Oxide
  • Wheel Type
    Type 27
  • Grit Number
    30
  • Wheel Hardness
    S
  • Max Rpm
    10100 rpm
  • Manufacturer Upc Number
    885911187749
  • UPC_NO
    885911187749
  • Weight
    0.49 lbs
  • Description Keyword
    5/8-11 Threaded Arbor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text