Motion
DW8465

DEWALT
DW8465

Depressed Center Wheel - Type 27, 6 in Wheel Dia., 1/4 in Thickness, 7/8 in Arbor Hole Size, 30 Grit, 10100 rpm
MI ITEM #04552299
MFR #DW8465
List Price$9.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW8465

Depressed Center Wheel - Type 27, 6 in Wheel Dia., 1/4 in Thickness, 7/8 in Arbor Hole Size, 30 Grit, 10100 rpm
MI ITEM #04552299
MFR #DW8465

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.19/each for your price

Overview

Mfr description
DW8465 6" X 1/4 X 7/8 T27 STAINLESS WHEE
  • High performance aluminum oxide grain for long life and high material removal
  • High grain concentration for aggressive material removal in stainless steel
  • 3 full sheets of glass in every wheel for added durability and safety
  • Free of iron, sulfur and chlorine for contaminant free grinding and cutting

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Arbor Type
    Non-Threaded
  • Arbor Size
    7/8 in
  • Material
    Aluminum Oxide
  • Wheel Type
    Type 27
  • Grit Number
    30
  • Wheel Hardness
    S
  • Max Rpm
    10100 rpm
  • UPC_NO
    028877447780
  • Weight
    0.49 lbs
  • Description Keyword
    7/8 in Non-Threaded Arbor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text