Motion
DWD520K

DEWALT
DWD520K

DWD520K
Mi Item #04552310
MFR #DWD520K
Price$267.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWD520K

DWD520K
Mi Item #04552310
MFR #DWD520K

Mfr description
DWD520K 1/2 2 SEED PISOTL GRIP HAMMERDRI
  • 10 amp motor delivers increased drilling performance
  • Patented DEWALT-built motor design generates 50% more power with increased overload protection for added durability
  • Dual Mode: hammerdrill / drill for versatility in masonry, wood, or steel drilling applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$267.29/each

Specifications

Dimensions

  • Chuck Size
    1/2 in
  • Overall Length
    14 in
  • Tool Weight
    6 lb

Details

  • Amperage
    10 A
  • Chuck Style
    Keyed
  • Drilling Capacity Masonry
    7/16 in
  • Drilling Capacity Metal
    1/2 in
  • Drilling Capacity Wood
    1-1/2 in
  • Handle Style
    Pistol Grip
  • Impact Rate
    56000 bpm
  • Includes
    Kit Box
  • Maximum Speed
    3500 rpm
  • Power Rating
    10 A
  • UPC_NO
    885911048644
  • Variable Speed
    Variable Speed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)