Motion
DWP611PK

DEWALT
DWP611PK

DWP611PK
MI ITEM #04552315
MFR #DWP611PK
Price$518.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWP611PK

DWP611PK
MI ITEM #04552315
MFR #DWP611PK

Mfr description
DWP611PK PREMIUM COMPACT ROUTER PLUNGE K
  • Durable 1.25HP motor delivers the power to meet the toughest applications
  • Variable speed control feature enables bit speed to be optimized for changing applications
  • Soft-starting motor features full-time electronic feedback that maintains motor speed through the cut
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$518.84/each

Specifications

Dimensions

  • Collet Size
    1/4 in
  • Plunge Depth
    2 in
  • Tool Weight
    4.1 (Fixed Base) lb, 6.2 (Plunge Base) lb
  • Weight
    10 lbs

Details

  • Amperage
    7 A
  • Handle Throttle Style
    Molded Rubber Handle
  • Horsepower
    1.25 hp
  • Material
    Aluminum (Base), Aluminum (Motor Housing)
  • Maximum Speed
    27000 rpm
  • Power Rating
    1.25 hp, 7 A
  • Power Source
    Corded
  • Router Type
    Plunge Base
  • UPC_NO
    885911192415
  • Variable Speed
    Variable Speed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)