Specifications
Dimensions
- Blade Length19 in
- Blade Width3 in
Details
- Finish CoatingPlain
- FoldingFolding
- Includes HookIncludes Hook
- Includes Slide RuleSlide Rule Not Included
- MagneticNot Magnetic
- MaterialAluminum
- UPC_NO885911153324
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)