1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BOSTON GEAR
LUTFSS
230/460, 182TC Frame, TEFC Enclosure
MI ITEM #
04552502
MFR #
LUTFSS
Price
$3,056.92
/each
Qty
Add to Cart
Previous Page
Home
Electrical
Electric Motors
AC Motors
BOSTON GEAR LUTFSS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BOSTON GEAR
LUTFSS
230/460, 182TC Frame, TEFC Enclosure
MI ITEM #
04552502
MFR #
LUTFSS
Mfr description
G00759 LUTFSS 3 HP SS MOTOR 182TC 208-23
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$3,056
.92
/each
Add to Cart
Specifications
Dimensions
Frame Size
182TC
Details
Enclosure Type
TEFC (Totally Enclosed Fan Cooled)
Motor Horsepower
3 hp
Motor Supply Voltage
230/460
Product Type
General Purpose Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items