Motion
FUTSS SS

BOSTON GEAR
FUTSS SS

General Purpose Washdown Duty Motor (Stainless Steel) - 1/2 hp, 1800 rpm, 3 ph, 208-230/460 V, 56C Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 50/60 Hz, 1725 rpm Base, C-Face / Footless Mount
MI ITEM #04552503
MFR #FUTSS SS
Price$1,424.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FUTSS SS

General Purpose Washdown Duty Motor (Stainless Steel) - 1/2 hp, 1800 rpm, 3 ph, 208-230/460 V, 56C Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 50/60 Hz, 1725 rpm Base, C-Face / Footless Mount
MI ITEM #04552503
MFR #FUTSS SS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,424.87/each

Specifications

Dimensions

  • Frame Size
    56C
  • Service Factor
    1.15

Details

  • Base RPM
    1725 rpm
  • Description Keyword
    1/2 hp
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frequency Rating
    50/60 Hz
  • Full Load Efficiency
    82.50 %
  • Manufacturer Upc Number
    884107234687
  • Motor Category
    General Purpose Motor (Stainless Steel)
  • Motor Horsepower
    1/2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    208-230/460 V
  • Mounting Type
    C-Face / Footless
  • Product Type
    Washdown Duty Motors
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    884107234687

Overview

Mfr description
G00623 FUTSS SS 1/2 HP TENV 56C 230/460-

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought