Motion
GUTSS SS

BOSTON GEAR
GUTSS SS

General Purpose Washdown Duty Motor (Stainless Steel) - 3/4 hp, 1800 rpm, 3 ph, 208-230/460 V, 56C Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 50/60 Hz, 1725 rpm Base, C-Face / Footless Mount
Mi Item #04552504
MFR #GUTSS SS
Price$1,529.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
GUTSS SS

General Purpose Washdown Duty Motor (Stainless Steel) - 3/4 hp, 1800 rpm, 3 ph, 208-230/460 V, 56C Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 50/60 Hz, 1725 rpm Base, C-Face / Footless Mount
Mi Item #04552504
MFR #GUTSS SS

Mfr description
G00624 GUTSS SS 3/4 HP TENV 56C 230/460-
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,529.80/each

Specifications

Dimensions

  • Frame Size
    56C
  • Service Factor
    1.15

Details

  • Base RPM
    1725 rpm
  • Description Keyword
    3/4 hp
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frequency Rating
    50/60 Hz
  • Full Load Efficiency
    82.50 %
  • Manufacturer Upc Number
    884107234694
  • Motor Category
    General Purpose Motor (Stainless Steel)
  • Motor Horsepower
    3/4 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    208-230/460 V
  • Mounting Type
    C-Face / Footless
  • Product Type
    Washdown Duty Motors
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    884107234694
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)