Motion
HUT-5/8SS

BOSTON GEAR
HUT-5/8SS

General Purpose Washdown Duty Motor (Stainless Steel) - 1 hp, 1800 rpm, 3 ph, 208-230/460 V, 56C Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 1725 rpm Base, C-Face / Footless Mount
MI ITEM #04552505
MFR #HUT-5/8SS
Price$1,743.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HUT-5/8SS

General Purpose Washdown Duty Motor (Stainless Steel) - 1 hp, 1800 rpm, 3 ph, 208-230/460 V, 56C Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 1725 rpm Base, C-Face / Footless Mount
MI ITEM #04552505
MFR #HUT-5/8SS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,743.56/each

Specifications

Dimensions

  • Frame Size
    56C
  • Overall Length C Dimension
    12.06 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.6250 in
  • Shaft Length
    1.94 in
  • Weight
    39 lbs

Details

  • Amps @ Voltage
    2.9 V
  • Base RPM
    1725 rpm
  • Description Keyword
    1 hp
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    82.50 %
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    46634
  • Manufacturer Upc Number
    884107234700
  • Motor Category
    General Purpose Motor (Stainless Steel)
  • Motor Horsepower
    1 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    208-230/460 V
  • Mounting Type
    C-Face / Footless
  • Product Type
    Washdown Duty Motors
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    884107234700

Overview

Mfr description
G00625 HUT-5/8SS SS 1 HP TENV 56C 230/46

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought