Motion
HUTSS
General Purpose Washdown Duty Motor (Stainless Steel) - 1 hp, 1800 rpm, 3 ph, 208-230/460 V, 143TC Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 50/60 Hz, 1725 rpm Base, C-Face / Footless Mount
Mi Item #04552506
MFR #HUTSS
Price$1,925.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Washdown Duty Motor (Stainless Steel) - 1 hp, 1800 rpm, 3 ph, 208-230/460 V, 143TC Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 50/60 Hz, 1725 rpm Base, C-Face / Footless Mount
Mi Item #04552506
MFR #HUTSS

Mfr description
G00626 HUTSS SS 1 HP TENV 143TC 230/460-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,925.02/each

Specifications

Dimensions

  • Frame Size
    143TC
  • Service Factor
    1.15

Details

  • Base RPM
    1725 rpm
  • Description Keyword
    1 hp
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frequency Rating
    50/60 Hz
  • Full Load Efficiency
    85.50 %
  • Manufacturer Upc Number
    884107234717
  • Motor Category
    General Purpose Motor (Stainless Steel)
  • Motor Horsepower
    1 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    208-230/460 V
  • Mounting Type
    C-Face / Footless
  • Product Type
    Washdown Duty Motors
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    884107234717
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)