Motion
KUTFSS
General Purpose Washdown Duty Motor (Stainless Steel) - 2 hp, 1800 rpm, 3 ph, 208-230/460 V, 145TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1725 rpm Base, C-Face / Footless Mount
MI ITEM #04552507
MFR #KUTFSS
Price$2,040.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Washdown Duty Motor (Stainless Steel) - 2 hp, 1800 rpm, 3 ph, 208-230/460 V, 145TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1725 rpm Base, C-Face / Footless Mount
MI ITEM #04552507
MFR #KUTFSS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2,040.97/each

Specifications

Dimensions

  • Frame Size
    145TC
  • Service Factor
    1.15

Details

  • Base RPM
    1725 rpm
  • Description Keyword
    2 hp
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    50/60 Hz
  • Full Load Efficiency
    86.50 %
  • Manufacturer Upc Number
    884107234731
  • Motor Category
    General Purpose Motor (Stainless Steel)
  • Motor Horsepower
    2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    208-230/460 V
  • Mounting Type
    C-Face / Footless
  • Product Type
    Washdown Duty Motors
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    884107234731

Overview

Mfr description
G00628 KUTFSS SS 2 HP TEFC 145TC 230/460

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought