Overview
Mfr description
WC87016 RADIAL BALL BRG
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeSingle Seal & Single Shield
- Row Type Fill SlotSingle Row Non-Fill Slot
- Snap Ring IncludedWithout Snap Ring
- Manufacturer Catalog NumberWC87016
- UPC_NO1200106999898
- DescriptionWC87016 RADIAL BALL BRG
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe WC87016 is a 16 mm bore radial/deep groove ball bearing with a 35 mm OD and 0.5000 in width, single seal & single shield for long life.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data