Overview
Mfr description
PER.6010-DC3V2 RADIAL BALL BEARING
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Contact AngleNot Applicable
- Overall Width
- Closure TypeOpen
- Snap Ring IncludedWithout Snap Ring
- Internal ClearanceC3
- Seal TypeOpen
- Manufacturer Catalog Number4301
- UPC_NO1200106968733
- Description6010-DC3V2 RADIAL BALL BEARING
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 6010 C3 is a 50 mm bore radial/deep groove ball bearing with an 80 mm OD and 16 mm width, open for standard use.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data