Overview
Mfr description
6009 C3 RADIAL BALL BRG
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Snap Ring IncludedWithout Snap Ring
- Internal ClearanceC3
- Seal TypeOpen
- Manufacturer Catalog Number4413
- UPC_NO1200106789475
- Description6009-DC3 RADIAL BALL BRG
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 6009 C3 is a 45 mm bore radial/deep groove ball bearing with a 75 mm OD and 16 mm width, open for standard use.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data