Motion
6013 C3
Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 100 mm OD, 18 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #04552517
MFR #6013 C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 100 mm OD, 18 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #04552517
MFR #6013 C3

Mfr description
6013 C3 RADIAL BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    18 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    6013-DC3V2 RADIAL BALL BRG
  • Internal Clearance
    C3
  • Long Description
    The 6013 C3 is a 65 mm bore radial/deep groove ball bearing with a 100 mm OD and 18 mm width, open for standard use.
  • Manufacturer Catalog Number
    6013 C3
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106945949
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)