Motion
UCFC208-24
Flange-Mount Ball Bearing Unit - 1-1/2 in Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, R-Seals Seal
MI ITEM #04552522
MFR #UCFC208-24
Price$141.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 1-1/2 in Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, R-Seals Seal
MI ITEM #04552522
MFR #UCFC208-24

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$141.76/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    4.7188 in
  • Bolt Circle Diameter  
    4.7188 in
  • Bolt Size
    0.4375 in
  • Bore Diameter  
    1-1/2 in
  • Overall Height  
    2.0157 in
  • Overall Length Diameter  
    5.7188 in
  • Pilot Diameter
    3.9370 in

Details

  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590109982
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Replacement Bearing
    UC208 24
  • Seal Type
    R-Seals
  • Series
    UCFC
  • Type Of Bearing
    Ball
  • UPC_NO
    1200106972082

Overview

Mfr description
UCFC208-24 MOUNTED UNIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought