Motion
REP3M46FS464

HEIM BEARING
REP3M46FS464

RBC Airframe Bearing - REP M Series
Mi Item #04552571
MFR #REP3M46FS464
Price$529.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEIM BEARING
REP3M46FS464

RBC Airframe Bearing - REP M Series
Mi Item #04552571
MFR #REP3M46FS464

Mfr description
REP 3 M4-6 FS464 (MS21151-7) ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$529.49/each

Specifications

Dimensions

  • Bore Diameter  
    0.1900 in
  • Overall Height
    1.9525 in
  • Weight
    0.05 lbs

Details

  • Bearing Type
    Spherical Rod Ends
  • Finish Coating
    Cadmium
  • Housing Material
    8 mm
  • Manufacturer Upc Number
    637400587567
  • Max Operating Temperature
    200 °F
  • Operating Temperature Range
    200°
  • Product Type
    Airframe Control Bearings
  • Radial Static Load Capacity
    1000 lbf
  • Series
    RBC®
  • Standards Met
    MIL-PRF-81322, SAE-AS6039
  • UPC_NO
    637400587567
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)