Motion
REP3M62NFS464

HEIM BEARING
REP3M62NFS464

RBC Airframe Bearing - REP M Series
MI ITEM #04552573
MFR #REP3M62NFS464
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEIM BEARING
REP3M62NFS464

RBC Airframe Bearing - REP M Series
MI ITEM #04552573
MFR #REP3M62NFS464

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
REP 3 M6-2N FS464 (MS21152-4) ROD END

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Shank Thread Size
    0.375-24
  • Thread Direction
    Right Hand
  • Grade
    Aircraft
  • Thread Type
    UNJF-3A
  • Lubrication Type
    Prelubricated
  • Housing Material
    8 mm
  • Ball Material
    52100 Alloy Steel
  • Finish Coating
    Cadmium
  • Race Material
    PTFE
  • Radial Static Load Capacity
    1000 lbf
  • Max Operating Temperature
    200 °F
  • Operating Temperature Range
    Max 200 °F
  • Head Diameter
    0.7810 in
  • Head Width
    0.328 in
  • Ball Diameter
    0.437 in
  • Overall Height
    1.7655 in
  • Standards Met
    MIL-PRF-81322, SAE-AS6039
  • Series
    RBC®
  • Manufacturer Upc Number
    637400587659
  • UPC_NO
    637400587659
  • Weight
    0.05 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    3/8-24

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text