Motion
REP4M6FS428

HEIM BEARING
REP4M6FS428

RBC Airframe Bearing - REP M Series
Mi Item #04552590
MFR #REP4M6FS428
Price$498.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEIM BEARING
REP4M6FS428

RBC Airframe Bearing - REP M Series
Mi Item #04552590
MFR #REP4M6FS428

Mfr description
REP 4 M6 FS428 (BACB10AD5) ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$498.59/each

Specifications

Dimensions

  • Bore Diameter  
    0.2500 in
  • Overall Height
    2.3440 in
  • Weight
    0.1 lbs

Details

  • Bearing Type
    Spherical Rod Ends
  • Finish Coating
    Cadmium
  • Housing Material
    11 mm
  • Manufacturer Upc Number
    637400588991
  • Max Operating Temperature
    200 °F
  • Operating Temperature Range
    200°
  • Product Type
    Airframe Control Bearings
  • Radial Static Load Capacity
    1720 lbf
  • Series
    RBC®
  • Standards Met
    MIL-PRF-23827, SAE-AS6039
  • UPC_NO
    637400588991
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)