Motion
REP4S10FS428

HEIM BEARING
REP4S10FS428

RBC Airframe Bearing - REP S Series
MI ITEM #04552596
MFR #REP4S10FS428
Your Price$455.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEIM BEARING
REP4S10FS428

RBC Airframe Bearing - REP S Series
MI ITEM #04552596
MFR #REP4S10FS428

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$455.53/each(List $546.64)

Overview

Mfr description
REP 4 S10 FS428 ROD END

Specifications

  • Bearing Type
    Spherical Rod Ends
  • Bore Diameter
  • Max Operating Temperature
    200 °F
  • Operating Temperature Range
    200°
  • Standards Met
    MIL-PRF-23827, SAE AS6039
  • Finish Coating
    Cadmium
  • Series
    RBC®
  • Manufacturer Upc Number
    637400589264
  • UPC_NO
    637400589264
  • Weight
    0.16 lbs
  • Radial Static Load Capacity
    1720 lbf
  • Housing Material
    52100 Bearing Quality Steel
  • Overall Height
    2.3400 in
  • Product Type
    Airframe Control Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought