Motion
REP4S10FS464

HEIM BEARING
REP4S10FS464

RBC Airframe Bearing - REP S Series
MI ITEM #04552597
MFR #REP4S10FS464
Price$590.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEIM BEARING
REP4S10FS464

RBC Airframe Bearing - REP S Series
MI ITEM #04552597
MFR #REP4S10FS464

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$590.37/each

Specifications

Dimensions

  • Bore Diameter  
    0.2500 in
  • Overall Height
    2.3400 in
  • Weight
    0.16 lbs

Details

  • Bearing Type
    Spherical Rod Ends
  • Finish Coating
    Cadmium
  • Housing Material
    52100 Bearing Quality Steel
  • Manufacturer Upc Number
    637400589288
  • Max Operating Temperature
    200 °F
  • Operating Temperature Range
    200°
  • Product Type
    Airframe Control Bearings
  • Radial Static Load Capacity
    1720 lbf
  • Series
    RBC®
  • Standards Met
    MIL-PRF-81322, SAE AS6039
  • UPC_NO
    637400589288

Overview

Mfr description
REP 4 S10 FS464 (MS21150-2) ROD END

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text